Beli lab jack di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. OMM Tools Ware Lab-Jack
    Mulai

    Rp3.999.900

    OMM Tools Ware Lab-Jack
    atribut:
    • Material: Stainless Steel With Double Parallelogram
  2. CITOTEST Lab Support Jack Height Adjustment
    Mulai

    Rp1.299.900

    CITOTEST Lab Support Jack Height Adjustment
    Deskripsi:
    Lab Support Jacks Designed to support and adjust the height of a variety of laboratory apparatus such as hot plates, baths, and glassware, not for lifting loads· Smooth surfaces, easy to clean· Stainless steel screw mechanism provides increased stability and torsional rigidity· Adjustment of height with the help of an adjusting wheel· Fully autoclavable at 121℃ for sterile applications
    atribut:
    • Base Dimension (mm): 150x150
    • Min. To Max. Height (cm): 6 to 28
    • Material Plates: Aluminium Anodized Plates
    • Static Load (kg) : 60
  3. AS ONE Precision Lab Jack
    Mulai

    Rp16.999.900

    AS ONE Precision Lab Jack
    Deskripsi:
    Rotate the handle for smooth, parallel up and down movement. The structure is a pantograph method, but high parallelism has been achieved through unique ingenuity, high work accuracy, and skillful adjustment technology.
  4. SIGMAKOKI Laboratory Jack
    Mulai

    Rp14.999.900

    SIGMAKOKI Laboratory Jack
    atribut:
    • Surface Treatment: BAL (black anodic oxide processing)
    • Material: Aluminium
    • Movement Guide: Pantograph method
    • Parallelism (mm): 0.1
    • Resolution Position (mm): 0.1
  5. UNITED SCIENTIFIC Laboratory Jack Base
    Mulai

    Rp1.599.900

    UNITED SCIENTIFIC Laboratory Jack Base
    atribut:
    • UNSPSC: 41122413
  6. AS ONE Stage
    Mulai

    Rp4.199.900

  7. UNITED Lab Support, Stand and Clamp
    Mulai

    Rp2.099.900

    UNITED Lab Support, Stand and Clamp
    atribut:
    • UNSPSC: 41122413
    • Base Length (inch): 5.91
    • Base Width (cm): 12
    • Diameter (inch): 0.43
    • Height (inch): 9.75
    • Includes: Vinyl And Fiberglass Sleeve Prong Covers
    • Item - Clamp, Stand, Support: Clamp
    • Length (inch): 9.76
    • Material: Aluminium
    • Max. Height (inch): 10.24
    • Maximum Capacity (lbs): 30
    • Number of Prongs: 3
    • Product Type: Three Prong Clamp Extension Single Adjust
    • Type - Clamp, Stand, Support: Lab Jack
  8. Wasass Lab Jack, Colored
    Mulai

    Rp3.799.900

    Wasass Lab Jack, Colored
    atribut:
    • Material: Body/aluminum alloy, shaft screw/brass
  9. Usbeck Labjack
    Mulai

    Rp6.999.900

  10. IIDA Live Centre HD-S-B TYPE Head Driving With Unique Mechanism HD-S-B TYPE
    Mulai

    Rp3.199.900

    IIDA Live Centre HD-S-B TYPE Head Driving With Unique Mechanism HD-S-B TYPE
    Deskripsi:
    Head Driving With Unique Mechanism. With Larger Nose For Use On Normal, Pipe, and Hollow Pieces Centering.
  11. AS ONE Coating Lab Jack
    Mulai

    Rp1.999.900

    AS ONE Coating Lab Jack
    Deskripsi:
    Uses a double-threaded screw that moves up and down quickly, so you can move up and down about 45 mm with one rotation of the knob. The top surface is coated with fluorine resin.
  12. FALCON PP Centrifuge Tube
    Mulai

    Rp4.899.900

    FALCON PP Centrifuge Tube
    atribut:
    • Color: Clear
    • Material: (Tube) Polypropylene; (Cap) Polyethylene
    • Maximum RCF: 7500 xg
    • Sterile: Yes
  13. SANSYO Lab Jack Knob Type
    Mulai

    Rp2.599.900

    SANSYO Lab Jack Knob Type
    atribut:
    • Dimensions (mm): (UpperxLower) 200x200
    • Lifting Height (mm): 75-245
    • Maximum Height (mm): 245
    • Minimum Height (mm): 75
    • Static Load (kg) : 25
  14. Sigma-Aldrich Swiss Boy Lab Jacks
    Mulai

    Rp3.899.900

    Sigma-Aldrich Swiss Boy Lab Jacks
    atribut:
    • Manufacturer/Tradename: Grauer
  15. Sigma-Aldrich Ace Receiving Flask For Rotary Evaporators Graduated Round Bottom
    Mulai

    Rp8.099.900

    Sigma-Aldrich Ace Receiving Flask For Rotary Evaporators Graduated Round Bottom
    atribut:
    • Material: borosilicate glass flask, round bottom , single-neck
    • Size (ml): 1000
    • Joint: Joint 35/20
    • Manufacturer/Tradename: Ace Glass 6893-21
  16. Retsch Test Sieve
    Mulai

    Rp4.199.900

    Retsch Test Sieve
    Deskripsi:
    Stainless steel sieve frame with high form stability. Application : separation, fractioning, particle size determination
Daftar Harga lab jack Terbaru March 2026
OMM Tools Ware Lab-JackRp3.999.900
Tokyo Glass Kikai (TGK) Lab JackRp1.199.900
AS ONE Laboratory JackRp279.900
CITOTEST Lab Support Jack Height AdjustmentRp1.299.900
AS ONE Precision Lab JackRp16.999.900
SIGMAKOKI Laboratory JackRp14.999.900
KM Tape Lakban Police LineRp58.900
UNITED SCIENTIFIC Laboratory Jack BaseRp1.599.900
AS ONE StageRp4.199.900
UNITED Lab Support, Stand and ClampRp2.099.900

Data diperbarui pada 09/03/2026 (Harga belum termasuk PPN)